LUKAS FAST Cut S10 diamond cutting disc for stone/concrete/asphalt Ø 125 mm for angle grinder

Article no.: A344091251110013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number A344091251110013
    EAN / GTIN 4027497584918
    Manufacturer number A344091251110013
    L-Number L50310 91

    Description

    Description:

    This diamond cutting disc for tile and ceramic is coated with synthetic diamonds bonded with an innovative alloy. It enables universal cutting of the hardest materials at a high operating speed. The optimised segment geometry not only provides for a longer service life, but also for less vibration and enhanced safety. The sharp diamond cutting edges of the cutting disc allow for clean cuts with glazed ceramic products. This cutting disc is therefore the right tool for fast working at construction sites with clean cut edges without chipping. Thanks to its 22.23 mm bore, it can be used with any commercially available angle grinder. Regular testing ensures a high degree of reliability.

    Feature:

    Tool shape: flat
    n max.: 12200 1/min
    Product packaging: Box
    Segment/cut width: 1.4 mm
    Segment height: 10 mm
    Type: Diamond cutting disc
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool diameter: 125 mm

    Advantage:

    The synthetic diamond-encrusted cutting disc with its new kind of alloy allows the toughest materials to be cut at high speed. The optimised segment geometry not only provides for a longer service life, but also for less vibration and enhanced safety.

    Application:

    Ceramic/Tiles: best suitable
    Granite: suitable
    Granite: best suitable

    Material:

    Stone and building material

    Suitable for:

    Cutting: best suitable
    Drilling: -
    Brushes: -
    Deburring: -
    Fine grinding: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Machine the toughest materials with diamond, the hardest known material
    Highly versatile at high operating speed thanks to new types of alloys in the segments
    Lower vibration, high safety and long tool life thanks to optimised segment geometry
    Can be used with any commercially available angle grinder thanks to 22.23 mm bore

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart