LUKAS DF 3142 diamond file cross section 3.5 mm grain D 91

Article no.: A34003142091
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Needle file

    Identification numbers & Classifications

    Article number A34003142091
    EAN / GTIN 4027497030996
    Manufacturer number A34003142091
    L-Number L50310 151

    Description

    Description:

    Your added value: - Produce precise stock removal thanks to needle files Your advantages: -

    Feature:

    Tool shape: hand file
    File type: Needle files
    Shape: Triangular
    Overall length: 140 mm
    Grain size: D 91
    Product packaging: Bag
    Cross section: 3.5 mm
    Packaging labelling: LUKAS-ERZETT

    Advantage:

    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Stone and building material
    Cast iron
    Plastic and wood

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Fine grinding: best suitable
    Precision machining: best suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: suitable
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Needle file for precise material removal

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart