LUKAS DF 3122 diamond file cross section 4 x 1 mm grain D 126

Article no.: A34003122126
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Riffler file

Identification numbers & Classifications

Article number A34003122126
EAN / GTIN 4027497030873
Manufacturer number A34003122126

Description

Description:

Your added value: - Also well suited for automatic use in filing machines Your advantages: -

Feature:

Tool shape: hand file
File type: Machine files
Shape: flat
Overall length: 50 mm
Grain size: D 126
Product packaging: Bag
Cross section: 4 X 1 mm
Packaging labelling: LUKAS-ERZETT

Advantage:

The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Stone and building material
Cast iron
Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Fine grinding: best suitable
Precision machining: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: suitable
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Also well suited for automatic use in filing tools

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart