Description:
Top-Features: • Perfect result even on uneven surfaces • Long tool life on different materials, for fine and coarse grinding • Secure hold thanks to hook and fastener system • Soft material: almost zero force required when working • Good value for money thanks to regular aluminium oxide • Quick and toolless mounting • Time-saving work thanks to flexible contact area • No unnecessary packaging waste is incurred compared to self-fixing systems Benefits: • Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. • Thanks to the hooked fabric holding system, assembly aids are a thing of the past. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example.
Feature:
Tool shape: flat
Grain size: Aluminium oxide grain 280 - Fleece NK very fine
n max.: 8000 (1/min)
Product packaging: Box
Abrasive: Fleece (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT
Fleece/material: Aluminium oxide grain 280 - Fleece NK very fine
Tool holder: Hooked fabric
Tool diameter: 115 mm
Advantage:
Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
Thanks to the hooked fabric holding system, assembly aids are a thing of the past. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Suitable for:
Chamfering: best suitable
Deburring: best suitable
Fine grinding: best suitable
Polishing: suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
Perfect result even on uneven surfaces
Long tool life on different materials, for fine and coarse grinding
Secure hold thanks to hook and fastener system
Soft material: almost zero force required when working
Good value for money thanks to regular aluminium oxide
Quick and toolless mounting
Time-saving work thanks to flexible contact area
No unnecessary packaging waste is incurred compared to self-fixing systems