LUKAS PSG universal abrasive discs Ø 50 mm fleece aluminium oxide grain 100

Article no.: A33550500020458
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number A33550500020458
EAN / GTIN 4027497103997
Manufacturer number A33550500020458

Description

Description:

Top-Features: • Perfect result even on uneven surfaces • Long tool life on different materials, for fine and coarse grinding • Secure hold thanks to metal thread • Soft material: almost zero force required when working • Good value for money thanks to regular aluminium oxide • Automatic centring when mounting • Time-saving work thanks to flexible contact area • Quick and toolless mounting • Long carrier tool life thanks to low wear Benefits: • Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. • The metal thread of this tool eliminates the need for additional material during assembly. The tool is automatically centred and securely held in position. In addition, the carrier also has a much longer service life compared to hook-and-loop hook fastenings and adhesive surfaces due to its low wear.

Feature:

Tool shape: flat
Grain size: 100
n max.: 30000 (1/min)
Product packaging: Box
Abrasive: Fleece (regular aluminium oxide)
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Fleece/material: Fleece medium
Tool holder: Quick lock made of metal
Tool diameter: 50 mm

Advantage:

Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
The metal thread of this tool eliminates the need for additional material during assembly. The tool is automatically centred and securely held in position. In addition, the carrier also has a much longer service life compared to hook-and-loop hook fastenings and adhesive surfaces due to its low wear.

Application:

Titanium and nickle alloys: best suitable
Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable

Material:

Stainless steel
Steel
Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Fine grinding: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: suitable
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Perfect result even on uneven surfaces
Long tool life on different materials, for fine and coarse grinding
Secure hold thanks to metal thread
Soft material: almost zero force required when working
Good value for money thanks to regular aluminium oxide
Automatic centring when mounting
Time-saving work thanks to flexible contact area
Quick and toolless mounting
Long carrier tool life thanks to low wear

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart