LUKAS PSG universal abrasive discs Ø 25 mm aluminium oxide grain 80

Article no.: A33510250800458
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flat grinding wheel

    Identification numbers & Classifications

    Article number A33510250800458
    EAN / GTIN 4027497100057
    Manufacturer number A33510250800458
    L-Number L50410 174

    Description

    Description:

    Top-Features: • Long tool life on different materials, for fine and coarse grinding • Secure hold thanks to metal thread • Good value for money thanks to regular aluminium oxide • Automatic centring when mounting • Quick and toolless mounting • Long carrier tool life thanks to low wear Benefits: • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. • The metal thread of this tool eliminates the need for additional material during assembly. The tool is automatically centred and securely held in position. In addition, the carrier also has a much longer service life compared to hook-and-loop hook fastenings and adhesive surfaces due to its low wear.

    Feature:

    Tool shape: flat
    Grain size: 80
    n max.: 40000 (1/min)
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Quick lock made of metal
    Tool diameter: 25 mm

    Advantage:

    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
    The metal thread of this tool eliminates the need for additional material during assembly. The tool is automatically centred and securely held in position. In addition, the carrier also has a much longer service life compared to hook-and-loop hook fastenings and adhesive surfaces due to its low wear.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Plastic and wood
    Cast iron
    Aluminum

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Fine grinding: best suitable
    Polishing: suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Long tool life on different materials, for fine and coarse grinding
    Secure hold thanks to metal thread
    Good value for money thanks to regular aluminium oxide
    Automatic centring when mounting
    Quick and toolless mounting
    Long carrier tool life thanks to low wear

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart