LUKAS PSH universal abrasive discs Ø 18 mm aluminium oxide grain 60

Article no.: A3300018060
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number A3300018060
EAN / GTIN 4027497028856
Manufacturer number A3300018060
L-Number L50260 5

Description

Description:

Top-Features: • Long tool life on different materials, for fine and coarse grinding • Secure hold thanks to hook and fastener system • Good value for money thanks to regular aluminium oxide • Quick and toolless mounting • No unnecessary packaging waste is incurred compared to self-fixing systems Benefits: • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. • Thanks to the hooked fabric holding system, assembly aids are a thing of the past. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example.

Feature:

Tool shape: flat
Grain size: 60
n max.: 40000 (1/min)
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
V max.: 25 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Hooked fabric
Tool diameter: 18 mm

Advantage:

Thanks to the hooked fabric holding system, assembly aids are a thing of the past. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Plastic and wood
Cast iron
Aluminum

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Fine grinding: best suitable
Polishing: suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Polishing: best suitable
Precision machining: -
Cleaning: suitable
Conditioning: best suitable
Rough grinding: -

Note:

Long tool life on different materials, for fine and coarse grinding
Secure hold thanks to hook and fastener system
Good value for money thanks to regular aluminium oxide
Quick and toolless mounting
No unnecessary packaging waste is incurred compared to self-fixing systems

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart