LUKAS SBLT linishing belt 13x305 mm aluminium oxide grain 150

Article no.: A3000130305120T
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number A3000130305120T
EAN / GTIN 4027497309627
Manufacturer number A3000130305120T
L-Number L50310 80

Description

Description:

Top-Features: • Perfect result even on uneven surfaces • Suitable for standard band grinders: no LUKAS carriers or adapters required • Long tool life on different materials, for fine and coarse grinding • Flexible structure: near-zero vibration during use • Good value for money thanks to regular aluminium oxide Benefits: • The flexible spiral band without a lining adapts itself perfectly to uneven surfaces. The soft material practically eliminates vibration during use and assures good surface results. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Belt length: 305 mm
Belt connection: Dished closure butted with foil (E07)
Grain size: 120
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 13 mm

Advantage:

The flexible spiral band without a lining adapts itself perfectly to uneven surfaces. The soft material practically eliminates vibration during use and assures good surface results.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Plastic and wood
Cast iron
Aluminum

Suitable for:

Drilling: -
Brushes: -
Deburring: best suitable
Fine grinding: -
Milling: suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Perfect result even on uneven surfaces
Suitable for standard band grinders: no LUKAS carriers or adapters required
Long tool life on different materials, for fine and coarse grinding
Flexible structure: near-zero vibration during use
Good value for money thanks to regular aluminium oxide

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart