LUKAS SBLT linishing belt 13x305 mm aluminium oxide grain 60

Article no.: A3000130305060T
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number A3000130305060T
    EAN / GTIN 4027497309597
    Manufacturer number A3000130305060T
    L-Number L50310 125

    Description

    Description:

    Top-Features: • Perfect result even on uneven surfaces • Suitable for standard band grinders: no LUKAS carriers or adapters required • Long tool life on different materials, for fine and coarse grinding • Flexible structure: near-zero vibration during use • Good value for money thanks to regular aluminium oxide Benefits: • The flexible spiral band without a lining adapts itself perfectly to uneven surfaces. The soft material practically eliminates vibration during use and assures good surface results. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Feature:

    Belt length: 305 mm
    Belt connection: Dished closure butted with foil (E07)
    Grain size: 60
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    Packaging labelling: LUKAS-ERZETT
    Tool width/length/height: 13 mm

    Advantage:

    The flexible spiral band without a lining adapts itself perfectly to uneven surfaces. The soft material practically eliminates vibration during use and assures good surface results.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Plastic and wood
    Cast iron
    Aluminum

    Suitable for:

    Drilling: -
    Brushes: -
    Deburring: best suitable
    Fine grinding: -
    Milling: suitable
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: best suitable

    Note:

    Perfect result even on uneven surfaces
    Suitable for standard band grinders: no LUKAS carriers or adapters required
    Long tool life on different materials, for fine and coarse grinding
    Flexible structure: near-zero vibration during use
    Good value for money thanks to regular aluminium oxide

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart