LUKAS SBZY abrasive band 30x30 mm aluminium oxide grain 80

Article no.: A300003030080
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number A300003030080
    EAN / GTIN 4027497383757
    Manufacturer number A300003030080
    L-Number L50250 658

    Description

    Description:

    Top-Features: • Perfect result even on uneven surfaces • Suitable for standard band grinders: no LUKAS carriers or adapters required • Flexible structure: near-zero vibration during use Benefits: • The flexible spiral band without a lining adapts itself perfectly to uneven surfaces. The soft material practically eliminates vibration during use and assures good surface results.

    Feature:

    Tool shape: Cylinder
    Grain size: 60
    Belt connection: Dished closure butted with foil (E07)
    Tool width/length/height: 30 mm
    Tool diameter: 30 mm
    n max.: 26000 (1/min)
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    Packaging labelling: LUKAS-ERZETT

    Advantage:

    The flexible spiral band without a lining adapts itself perfectly to uneven surfaces. The soft material practically eliminates vibration during use and assures good surface results.
    The long and conical design makes this tool with its long service life the perfect abrasive, even for hard-to-reach areas.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Plastic and wood
    Cast iron
    Aluminum

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Fine grinding: suitable
    Paint removal: suitable
    Rough grinding: suitable
    Milling: suitable
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: best suitable

    Note:

    Perfect result even on uneven surfaces
    Suitable for standard band grinders: no LUKAS carriers or adapters required
    Flexible structure: near-zero vibration during use

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart