LUKAS SBKE abrasive band 29x30 mm aluminium oxide grain 50

Article no.: A300002930050
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number A300002930050
EAN / GTIN 4027497027941
Manufacturer number A300002930050

Description

Description:

Top-Features: • Made of resilient materials for a long tool life, high removal performance and fast operation • Thanks to the conical shape, even hard-to-reach areas can be machined perfectly • Long tool life on different materials, for fine and coarse grinding • Extra length offers more abrasive surface and a long tool life • Good value for money thanks to regular aluminium oxide Benefits: • Stability and robustness are the highlights of the abrasive band with lining. It achieves high removal rate, a long tool life, and allows you to work fast. • The long and conical design makes this tool with its long service life the perfect abrasive, even for hard-to-reach areas. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: Cone
Grain size: 50
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 30 mm
Tool diameter: 29 mm

Advantage:

Stability and robustness are the highlights of the abrasive band with lining. It achieves high removal rate, a long tool life, and allows you to work fast.
The long and conical design makes this tool with its long service life the perfect abrasive, even for hard-to-reach areas.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Plastic and wood
Cast iron
Aluminum

Suitable for:

Chamfering: suitable
Deburring: best suitable
Milling: suitable
Rough grinding: best suitable
Weld seam machining: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -

Note:

Made of resilient materials for a long tool life, high removal performance and fast operation
Thanks to the conical shape, even hard-to-reach areas can be machined perfectly
Long tool life on different materials, for fine and coarse grinding
Extra length offers more abrasive surface and a long tool life
Good value for money thanks to regular aluminium oxide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart