LUKAS SBKE abrasive band 20x63 mm aluminium oxide grain 60

Article no.: A300002063060
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number A300002063060
    EAN / GTIN 4027497027897
    Manufacturer number A300002063060
    L-Number L50600 6

    Description

    Description:

    Top-Features: • Made of resilient materials for a long tool life, high removal performance and fast operation • Thanks to the conical shape, even hard-to-reach areas can be machined perfectly • Long tool life on different materials, for fine and coarse grinding • Extra length offers more abrasive surface and a long tool life • Good value for money thanks to regular aluminium oxide Benefits: • Stability and robustness are the highlights of the abrasive band with lining. It achieves high removal rate, a long tool life, and allows you to work fast. • The long and conical design makes this tool with its long service life the perfect abrasive, even for hard-to-reach areas. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Feature:

    Tool shape: Cone
    Grain size: 60
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    Packaging labelling: LUKAS-ERZETT
    Tool width/length/height: 63 mm
    Tool diameter: 20 mm

    Advantage:

    Stability and robustness are the highlights of the abrasive band with lining. It achieves high removal rate, a long tool life, and allows you to work fast.
    The long and conical design makes this tool with its long service life the perfect abrasive, even for hard-to-reach areas.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: best suitable
    Glass/Tungsten carbide: best suitable

    Material:

    Steel
    Plastic and wood
    Cast iron
    Aluminum

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Milling: suitable
    Rough grinding: best suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: best suitable
    Paint removal: best suitable
    Polishing: best suitable
    Precision machining: -
    Cleaning: best suitable
    Conditioning: -
    Rough grinding: -

    Note:

    Made of resilient materials for a long tool life, high removal performance and fast operation
    Thanks to the conical shape, even hard-to-reach areas can be machined perfectly
    Long tool life on different materials, for fine and coarse grinding
    Extra length offers more abrasive surface and a long tool life
    Good value for money thanks to regular aluminium oxide

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart