LUKAS P6ZY cylindrical mounted point fine 13x20 mm shank 3 mm aluminium oxide grain 120

Article no.: A29300130203B59
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Polishing points

Identification numbers & Classifications

Article number A29300130203B59
EAN / GTIN 4027497607884
Manufacturer number A29300130203B59

Description

Description:

This P6 mounted point makes improving the surface quality and dimensional accuracy of your workpiece easy. The compact grain of the mounted point consists of many small grinding particles that have been bonded together to form a large agglomerate, so that the abrasive grain remains anchored in the tool for longer and it does not clog up. This allows the desired surface result to be achieved more quickly. This tool is mainly used for polishing and finishing steel, brass, precious metals, sintered metals and plastic, as well as very fine and effect grinding. The mounted point can be used for dry and wet grinding. Due to their long tool life and a good edge-fray resistance, it is perfectly suited for automated processes such as cylindrical polishing of tubes or marbling of high-alloyed steel plates. The high-quality steel shank of the these mounted points fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylinder
Hardness: SHP – very hard
Grain size: 120
Product packaging: Bag
Shank length: 30 mm
Abrasive: EKW CG (compact grain)
Safety standard: EN 12413
V max.: 50 m/s
Packaging labelling: LUKAS-ERZETT
Tool type: Mounted points
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 20 mm
Tool diameter: 13 mm

Advantage:

With compact grain, many small grinding particles are bonded together to form a large agglomerate so that the abrasive grains remain anchored in the tool for longer and the tool does not clog up. This allows the desired surface result to be achieved more quickly.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable
Glass/Tungsten carbide: best suitable

Material:

Steel
Stainless steel
Aluminum
Cast iron

Suitable for:

Paint removal: suitable
Polishing: best suitable
Fine grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Precision machining: -
Cleaning: best suitable
Conditioning: -
Rough grinding: -

Note:

Sustained working: Improved tool life through optimised bonding of the abrasive grains
perfect dimensional stability: Fits perfectly in the power tool
Extremely hard and sharp for an impressively long tool life
Good surface results are achieved in a short time
Stainless thanks to zinc-nickel coating
Also machines hard materials efficiently
No clogging of abrasive coating thanks to open grain distribution
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart