LUKAS P6ZY cylindrical mounted point fine 8x10 mm shank 3 mm silicon carbide grain 240

Article no.: A29300080103078
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Polishing points

    Identification numbers & Classifications

    Article number A29300080103078
    EAN / GTIN 4027497583041
    Manufacturer number A29300080103078
    L-Number L50310 203

    Description

    Description:

    This P6 mounted point makes improving the surface quality and dimensional accuracy of your workpiece easy. This silicon carbide tool grinds cool and generates few sparks, making it suitable for use in aerospace engineering. Even hard materials like stone, glass and high-alloyed materials can be processed efficiently. The hard and sharp abrasive particle ensures a long service life. The mounted point can be used for dry and wet grinding. Due to their long tool life and a good edge-fray resistance, it is perfectly suited for automated processes such as cylindrical polishing of tubes or marbling of high-alloyed steel plates. The high-quality steel shank of the these mounted points fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

    Feature:

    Tool shape: Cylinder
    Hardness: HP – hard
    Grain size: 240
    Product packaging: Bag
    Shank length: 30 mm
    Abrasive: SIC green
    Safety standard: EN 12413
    V max.: 20 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool type: Mounted points
    Tool holder: Shank
    Tool holder dimension: 3 mm
    Tool width/length/height: 10 mm
    Tool diameter: 8 mm

    Advantage:

    This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable
    Titanium and nickle alloys: best suitable
    Glass/Tungsten carbide: best suitable

    Material:

    Stainless steel
    Steel
    Aluminum
    Cast iron
    Plastic and wood

    Suitable for:

    Fine grinding: best suitable
    Polishing: best suitable
    Cleaning: best suitable
    Deburring: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Precision machining: -
    Conditioning: -
    Rough grinding: -

    Note:

    Extremely hard and sharp for an impressively long tool life
    perfect dimensional stability: Fits perfectly in the power tool
    Approved also for the aerospace industry thanks to cool grinding and low spark generation
    Stainless thanks to zinc-nickel coating
    Also machines hard materials efficiently
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart