LUKAS P6ZY cylindrical mounted point fine 8x10 mm shank 3 mm silicon carbide grain 150

Article no.: A29300080103068
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing points

Identification numbers & Classifications

Article number A29300080103068
EAN / GTIN 4027497583034
Manufacturer number A29300080103068

Description

Description:

This P6 mounted point makes improving the surface quality and dimensional accuracy of your workpiece easy. This silicon carbide tool grinds cool and generates few sparks, making it suitable for use in aerospace engineering. Even hard materials like stone, glass and high-alloyed materials can be processed efficiently. The hard and sharp abrasive particle ensures a long service life. The mounted point can be used for dry and wet grinding. Due to their long tool life and a good edge-fray resistance, it is perfectly suited for automated processes such as cylindrical polishing of tubes or marbling of high-alloyed steel plates. The high-quality steel shank of the these mounted points fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylinder
Hardness: HP – hard
Grain size: 150
Product packaging: Bag
Shank length: 30 mm
Abrasive: SIC green
Safety standard: EN 12413
V max.: 20 m/s
Packaging labelling: LUKAS-ERZETT
Tool type: Mounted points
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 10 mm
Tool diameter: 8 mm

Advantage:

This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Aluminium, magnesium and copper alloys: suitable
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable
Glass/Tungsten carbide: best suitable

Material:

Stainless steel
Steel
Aluminum
Cast iron
Plastic and wood

Suitable for:

Polishing: suitable
Cleaning: best suitable
Deburring: -
Fine grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: best suitable
Precision machining: -
Conditioning: -
Rough grinding: -

Note:

Extremely hard and sharp for an impressively long tool life
perfect dimensional stability: Fits perfectly in the power tool
Approved also for the aerospace industry thanks to cool grinding and low spark generation
Stainless thanks to zinc-nickel coating
Also machines hard materials efficiently
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart