LUKAS P6MA marbling point for stainless steel 30x30 mm shank 6 mm silicon carbide grain 46

Article no.: A29200300306021
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Polishing points

    Identification numbers & Classifications

    Article number A29200300306021
    EAN / GTIN 4027497426300
    Manufacturer number A29200300306021
    L-Number L50580 39

    Description

    Description:

    Top-Features: • Extremely hard and sharp for an impressively long tool life • perfect dimensional stability: Fits perfectly in the power tool • Approved also for the aerospace industry thanks to cool grinding and low spark generation • Stainless thanks to zinc-nickel coating • Also machines hard materials efficiently • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: Cylinder
    Hardness: MWP – soft
    Grain size: 46
    Product packaging: Bag
    Shank length: 40 mm
    Abrasive: SIC green
    Safety standard: EN 12413
    V max.: 10 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool type: Marbling points
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 30 mm
    Tool diameter: 30 mm

    Advantage:

    This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable
    Titanium and nickle alloys: best suitable
    Glass/Tungsten carbide: best suitable

    Material:

    Stainless steel
    Steel
    Aluminum
    Cast iron
    Titanium

    Suitable for:

    Fine grinding: best suitable
    Dash-dot matting: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: suitable
    Polishing: best suitable
    Precision machining: -
    Cleaning: best suitable
    Conditioning: -
    Rough grinding: -

    Note:

    Extremely hard and sharp for an impressively long tool life
    perfect dimensional stability: Fits perfectly in the power tool
    Approved also for the aerospace industry thanks to cool grinding and low spark generation
    Stainless thanks to zinc-nickel coating
    Also machines hard materials efficiently
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart