LUKAS P6SE1 universal polishing wheel Medium 100x10 mm bore 25 mm silicon carbide grain 80

Article no.: A29101000100041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number A29101000100041
EAN / GTIN 4027497439270
Manufacturer number A29101000100041

Description

Description:

Top-Features: • Extremely hard and sharp for an impressively long tool life • Approved also for the aerospace industry thanks to cool grinding and low spark generation • Also machines hard materials efficiently Benefits: • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.

Feature:

Tool shape: Wheel
Hardness: MWP – soft
Grain size: 80
Product packaging: Bag
Abrasive: SIC green
Safety standard: EN 12413
V max.: 20 m/s
Packaging labelling: LUKAS-ERZETT
Tool type: Polishing discs
Tool holder: Bore
Tool holder dimension: 25 mm
Tool width/length/height: 10 mm
Tool diameter: 100 mm

Advantage:

This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: best suitable
Glass/Tungsten carbide: best suitable

Material:

Stainless steel
Steel
Aluminum
Cast iron
Titanium

Suitable for:

Deburring: suitable
Fine grinding: best suitable
Paint removal: suitable
Polishing: suitable
Cleaning: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Remove the paint: suitable
Polishing: best suitable
Precision machining: -
Cleaning: best suitable
Conditioning: -
Rough grinding: -

Note:

Extremely hard and sharp for an impressively long tool life
Approved also for the aerospace industry thanks to cool grinding and low spark generation
Also machines hard materials efficiently
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart