LUKAS P6SE1 universal polishing wheel fine 60x6 mm shank 6 mm silicon carbide grain 150

Article no.: A29100600060061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number A29100600060061
EAN / GTIN 4027497441877
Manufacturer number A29100600060061
L-Number L50310 204

Description

Description:

Top-Features: • Extremely hard and sharp for an impressively long tool life • Approved also for the aerospace industry thanks to cool grinding and low spark generation • Also machines hard materials efficiently Benefits: • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.

Feature:

Tool shape: Wheel
Hardness: MWP – soft
Grain size: 150
Product packaging: Bag
Abrasive: SIC green
Safety standard: EN 12413
V max.: 20 m/s
Packaging labelling: LUKAS-ERZETT
Tool type: Polishing discs
Tool holder: Bore
Tool holder dimension: 6 mm
Tool width/length/height: 6 mm
Tool diameter: 60 mm

Advantage:

This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
Fitted with a carrier made of recycled fibre and a phenol-free resin system, this tool is very light and contains significantly fewer pollutants. In addition, thanks to the fibre material the backing can wear out radially, which means that the abrasive coating in the centre of the tool is also used.
The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: best suitable
Glass/Tungsten Carbide: suitable

Material:

Stainless steel
Steel
Aluminum
Cast iron
Titanium

Suitable for:

Deburring: suitable
Fine grinding: best suitable
Paint removal: suitable
Polishing: best suitable
Cleaning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Extremely hard and sharp for an impressively long tool life
Approved also for the aerospace industry thanks to cool grinding and low spark generation
Also machines hard materials efficiently
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart