LUKAS compact grinding disc U-Edge Pro Ø 125 mm zirconia alumina grain 60 flat

Article no.: A27401250602071
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number A27401250602071
EAN / GTIN 4027497236589
Manufacturer number A27401250602071

Description

Description:

  • The innovative fillet weld grinder ″U-Edge Pro″ from LUKAS offers a revolutionary solution for the precise grinding of fillet welding seams.
  • This makes any use of grinding and lamellar flap discs for the processing of fillet welding seams redundant.
  • In contrast to conventional grinding tools, the grinding surface is not on the flat side, but on the edge of the disc.
  • The special U-shape of the tool makes it possible to work on small areas as well as on the tightest corners and edges for precise and pinpoint grinding results with a long tool life.
  • Whether for the grinding over fillet welding seams, grinding of corrective welding, for cleaning, paint stripping or visual optimisation: the radial abrasive surface of the disc allows the application on almost every welding seam.
  • Thanks to the multiple layers of twisted abrasive cloth, this innovative tool offers you consistent results down to the last abrasive grain.
  • In addition, the integrated edge protection prevents any damage of the workpiece when machining welding seams.

Feature:

  • Tool shape: Wheel
  • Grain size: 60
  • n max.: 12200 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: U-EDGE fillet weld grinder
  • Abrasive: ZK (zirconia alumina)
  • Safety standard: oSa
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 22.23 mm
  • Tool diameter: 125 mm
  • Abrasive flap disc shape: flat
  • Tool width/length/height: 10 mm

Advantage:

  • Precise machining of every welding seam
  • Innovative development that cuts any application compromises
  • No grinding disc required
  • Multiple layers of abrasive cloth
  • The integrated twisted edge protection prevents any damage of the workpiece

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Aluminium, magnesium and copper alloys: best suitable

Material:

  • Stainless steel
  • Stainless steel
  • Steel
  • Aluminum
  • Titanium

Suitable for:

  • Fillet weld grinding: best suitable
  • Deburring: best suitable
  • Fine grinding: suitable
  • Weld seam machining: best suitable
  • Rough grinding: suitable

Note:

  • Innovative grinding of fillet welding seams

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart