LUKAS SLTZ universal lamellar flap disc Ø 115 mm zirconia alumina grain 40 flat

Article no.: A27261150401418
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 38.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number A27261150401418
Copy
EAN / GTIN 4027497026760
Copy
Manufacturer number A27261150401418
Copy
L-Number L50420 118
Copy
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Top-Features: • No blue discolouration means less reworking • Self-sharpening effect: high removal rate especially on stainless steel • Finished faster thanks to the highest removal rate • Extremely hard and sharp for an impressively long tool life • Can be used for a long time – no glazing of abrasive grain • Also machines hard materials efficiently • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past. • Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Feature:

Tool shape: straight
Grain size: 40
n max.: 13300 (1/min)
Product packaging: Box
Lamellar flap disc type: SLTZ with active grinding additives
Abrasive: ZKS (zirconia alumina with active abrasive surface layer)
Safety standard: EN 13743
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 115 mm

Advantage:

The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past.
Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.
Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titan and nickel alloys: suitable
Titanium and nickle alloys: best suitable
Plastic/Wood/Rubber: suitable

Material:

Stainless steel
Steel
Cast iron
Titanium

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Roughing: suitable
Weld seam machining: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

No blue discolouration means less reworking
Self-sharpening effect: high removal rate especially on stainless steel
Finished faster thanks to the highest removal rate
Extremely hard and sharp for an impressively long tool life
Can be used for a long time – no glazing of abrasive grain
Also machines hard materials efficiently
Can be used with any commercially available angle grinder thanks to 22.23 mm bore
Tested quality: high level of safety through regular testing

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart