LUKAS SLTT universal lamellar flap disc HybridPerfection Ø 115 mm ceramic4x grain 40 flat

Article no.: A27201150400044
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number A27201150400044
    EAN / GTIN 4027497126309
    Manufacturer number A27201150400044
    L-Number L50260 335

    Description

    Description:

    This efficient and extremely powerful flap disc with crescent flaps and ceramic grain is the perfect and greatly improved alternative to grinding discs or conventional flap discs. It is perfect for deburring, fettling, derusting, smoothening and weld seam machining. Compared to grinding discs, the LUKAS patented flap shape and arrangement provides for 50% lower noise levels, less vibration, faster operation, greater efficiency and better surface results. The flat position of the optimally bonded flaps not only makes for safer working, but also cuts down the tool wear. The abrasive grain adheres particularly firmly to its backing and is optimally used. A particularly large concentration of abrasive grains on the outer perimeter results in an exceptionally high removal rate per minute. Excellent removal rates and an exceedingly long tool life are guaranteed. Thanks to its multi-layer abrasive coating, this lamellar flap disc stays just as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality. Thanks to the self-sharpening effect of the innovative ceramic abrasive grain, the flap disc always stays perfectly sharp. During use, ceramic particles break off and make space for new ones with sharp cutting edges. Tool replacement is significantly reduced – lowering tool costs. Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly. Thanks to its 22.23 mm bore, this flap disc can be used with any commercially available angle grinder. The steel carrier of this flap disc is only available from LUKAS. The stable and robust carrier offers maximum reliability (no breakage) and is therefore also suitable for use with robot systems. The good heat dissipation also ensures cool grinding and practically eliminates the need for reworking. A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. Regular testing ensures a high degree of reliability. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.

    Feature:

    Tool shape: flat
    Grain size: 40
    n max.: 13300 (1/min)
    Product packaging: Box
    Lamellar flap disc type: SLTT – iQ series
    Abrasive: CER (ceramic grain)
    Safety standard: EN 13743
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool diameter: 115 mm

    Advantage:

    Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.
    The tool's steel carrier plate is exclusively available from LUKAS. The stable and robust carrier offers maximum reliability (no breakage) and is therefore also suitable for use with robot systems. The good heat dissipation also ensures cool grinding and practically eliminates the need for reworking.
    Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
    The flat position of the optimally bonded flaps not only makes for safer working, but also cuts down the tool wear. The abrasive grain adheres particularly firmly to its backing and is optimally used. A particularly large concentration of abrasive grains on the outer perimeter results in an exceptionally high removal rate per minute. Outstanding removal rates are guaranteed.
    A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.

    Application:

    Titanium and nickle alloys: best suitable
    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable

    Material:

    Stainless steel
    Titanium
    Steel

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Rough grinding: best suitable
    Weld seam machining: best suitable
    Roughening: suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -

    Note:

    High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams
    No tool breakage thanks to robust steel carrier plate
    Maximum tool life thanks to multi-layer abrasive coating
    cost-effective by maximum usage of the entire abrasive coating thanks to specially shaped flaps
    Also machines hard materials efficiently
    No blue discolouration thanks to optimised heat dissipation: less reworking needed
    Fresh abrasive coating every time: wear exposes the flaps underneath
    More abrasive grains in the outer area for a high grinding speed
    Secure working even at high operating speeds and temperature thanks to special resin bond
    Extremely hard and sharp for an impressively long tool life

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart