LUKAS P5ZY cylindrical mounted point 5x10 mm grain 120 shank 3 mm

Article no.: A2620005103120
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing points

Identification numbers & Classifications

Article number A2620005103120
EAN / GTIN 4027497025046
Manufacturer number A2620005103120

Description

Description:

This group P5 mounted point is characterised by its fibre reinforcement. It is perfectly suited for fine finishing of aluminium and associated alloys, non-ferrous metals and low and high-alloyed steels. This polishing tool is designed for universal use, boasts an especially long tool life and can even be used on edges thanks to fibre reinforcement. P5 mounted points are available in a wide range of grit sizes. They are marked with a red ring to make them better recognisable. The high-quality steel shank of the these mounted points fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylinder
Hardness: hard (P1 , P5)
Grain size: 120
Product packaging: Bag
Shank length: 30 mm
Safety standard: EN 12413
V max.: 50 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 10 mm
Tool diameter: 5 mm

Advantage:

This polishing tool is designed for universal use, boasts an especially long tool life and can even be used on edges thanks to fibre reinforcement.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Aluminium, magnesium and copper alloys: suitable
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable

Material:

Steel
Stainless steel
Aluminum
Cast iron
Titanium

Suitable for:

Finish grinding: suitable
Precision machining: suitable
Polishing: suitable
Remove the paint: suitable
Paint removal: suitable
Polishing: best suitable
Fine grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Precision machining: best suitable
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

With fibre reinforcement for much greater durability and usable on edges
perfect dimensional stability: Fits perfectly in the power tool
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart