Description:
Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Feature:
Tool shape: Cylinder
Hardness: Soft (P2)
Grain size: 80
Product packaging: Bag
Shank length: 30 mm
Safety standard: EN 12413
V max.: 16 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 8 mm
Tool diameter: 4 mm
Advantage:
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Application:
Titanium and nickle alloys: best suitable
Plastic/Wood/Rubber: suitable
Titan and nickel alloys: suitable
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Material:
Stainless steel
Steel
Aluminum
Cast iron
Titanium
Suitable for:
Remove the paint: suitable
Fine grinding: best suitable
Polishing: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: suitable
Precision machining: best suitable
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
perfect dimensional stability: Fits perfectly in the power tool
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing