LUKAS P1KE cone-shaped mounted point 20x32 mm shank 6 mm

Article no.: A2609020326
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Polishing points

    Identification numbers & Classifications

    Article number A2609020326
    EAN / GTIN 4027497024162
    Manufacturer number A2609020326

    Description

    Description:

    Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: Round taper
    Hardness: hard (P1 , P5)
    Grain size: Grain combination
    Product packaging: Bag
    Shank length: 40 mm
    Safety standard: EN 12413
    V max.: 50 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 32 mm
    Tool diameter: 20 mm

    Advantage:

    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Titanium and nickle alloys: best suitable
    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable

    Material:

    Stainless steel
    Steel
    Cast iron
    Titanium

    Suitable for:

    Paint removal: suitable
    Precision machining: best suitable
    Fine grinding: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Polishing: best suitable
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    perfect dimensional stability: Fits perfectly in the power tool
    Stainless thanks to zinc-nickel coating
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart