LUKAS P1ZY cylindrical mounted point 13x3 mm shank 3 mm

Article no.: A2607013033
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing points

Identification numbers & Classifications

Article number A2607013033
EAN / GTIN 4027497024117
Manufacturer number A2607013033
L-Number L50430 20

Description

Description:

Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Feature:

Tool shape: Cylinder
Hardness: hard (P1 , P5)
Grain size: Grain combination
Product packaging: Bag
Shank length: 30 mm
Safety standard: EN 12413
V max.: 50 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 3 mm
Tool diameter: 13 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Cast iron
Titanium

Suitable for:

Fine grinding: best suitable
Paint removal: suitable
Precision machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: best suitable
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

perfect dimensional stability: Fits perfectly in the power tool
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart