LUKAS GTHZ tool holder for felt discs Ø 125 mm M14 thread

Article no.: A25041251402
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number A25041251402
EAN / GTIN 4027497127719
Manufacturer number A25041251402
L-Number L50260 277

Description

Description:

Top-Features: • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Cooling system: without ventilation
n max.: 7600 (1/min)
Product packaging: Bag
Safety standard: without
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 123 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart