LUKAS GTK tool holder for abrasive discs Ø 18 mm shank 3 mm

Article no.: A250301830001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cap holders

    Identification numbers & Classifications

    Article number A250301830001
    EAN / GTIN 4027497023707
    Manufacturer number A250301830001
    L-Number L50510 1

    Description

    Description:

    Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: flat
    Hardness: hard (80-90 Shore)
    n max.: 20000 (1/min)
    Product packaging: Box
    Shank length: 30 mm
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 3 mm
    Tool diameter: 18 mm

    Advantage:

    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Suitable for:

    Chamfering: -
    Drilling: -
    Brushes: -
    Deburring: -
    Fine grinding: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    perfect dimensional stability: Fits perfectly in the power tool
    Stainless thanks to zinc-nickel coating
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart