LUKAS STWS tool holder for abrasive bands 100x100 19 mm

Article no.: A2502100100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number A2502100100
EAN / GTIN 4027497023691
Manufacturer number A2502100100

Description

Description:

Your added values: - Process wide surfaces quickly Your advantages: -

Feature:

Tool shape: Roll
Hardness: Soft (Vulkollan)
n max.: 2800 (1/min)
Product packaging: Box
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 19 mm
Tool width/length/height: 100 mm
Tool diameter: 100 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Quickly machine wide surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart