LUKAS SRKE abrasive sleeve 16x38 mm aluminium oxide grain 50

Article no.: A240401638050
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sleeve

Identification numbers & Classifications

Article number A240401638050
EAN / GTIN 4027497022717
Manufacturer number A240401638050
L-Number L50550 40

Description

Description:

Top-Features: • Long tool life thanks to rolled abrasive coating • Long tool life on different materials, for fine and coarse grinding • Self-sharpening effect: Always new layers with sharp abrasive grain during work • Thanks to the conical shape, even hard-to-reach areas can be machined perfectly • Good value for money thanks to regular aluminium oxide Benefits: • Its rolled design gives this tool a long service life. The abrasive coating is available with several layers, so that new abrasive grain is always exposed when the outer layer wears out. Frequent tool changes are therefore not necessary. • The conical shape of this tool makes machining difficult-to-reach areas easy. Thanks to its robust bonding, sustained use with high removal rates and a long tool life are guaranteed as well. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: Cone
Grain size: 50
n max.: 16000 (1/min)
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 3 mm
Tool width/length/height: 38 mm
Tool diameter: 16 mm

Advantage:

Its rolled design gives this tool a long service life. The abrasive coating is available with several layers, so that new abrasive grain is always exposed when the outer layer wears out. Frequent tool changes are therefore not necessary.
The conical shape of this tool makes machining difficult-to-reach areas easy. Thanks to its robust bonding, sustained use with high removal rates and a long tool life are guaranteed as well.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Plastic and wood
Cast iron
Aluminum

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Fillet weld grinding: suitable
Remove the paint: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: suitable
Polishing: -
Precision machining: suitable
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

Long tool life thanks to rolled abrasive coating
Long tool life on different materials, for fine and coarse grinding
Self-sharpening effect: Always new layers with sharp abrasive grain during work
Thanks to the conical shape, even hard-to-reach areas can be machined perfectly
Good value for money thanks to regular aluminium oxide

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart