LUKAS SRZY 1 abrasive sleeve 10x38 mm ceramic grain 60

Article no.: A2403010380600001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sleeve

Identification numbers & Classifications

Article number A2403010380600001
EAN / GTIN 4027497608409
Manufacturer number A2403010380600001

Description

Description:

This abrasive roll with its ceramic grain offers a maximum abrasive coating. They are used for deburring, cleaning or fettling on reusable tool carriers for straight grinders when machining small workpieces. Their major advantage is the enormous quantity of abrasive coating, alone due to the large working surface that is cylindrically wound. As a result, the abrasive coating is available in several layers. As soon as an abrasive layer has been used up, the next layer appears and continues the grinding work. That is why the abrasive rolls offer an extraordinarily long tool life. Thanks to the self-sharpening effect of the innovative ceramic abrasive grain, the abrasive roll always stays perfectly sharp. During use, ceramic particles break off and make space for new ones with sharp cutting edges. That is what allows this highly versatile tool to achieve very high stock removal with little force required, consistently over the tool service life and with impressive durability. Tool replacement is significantly reduced – lowering tool costs. Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.

Feature:

Tool shape: Cylinder
Grain size: 60
n max.: 24000 (1/min)
Product packaging: Box
Abrasive: CER (ceramic grain)
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 38 mm
Tool diameter: 10 mm
Tool holder dimension: 3 mm

Advantage:

Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.
The cylindrical shape of this tool makes it possible to use a large abrasive coating area at the same time. Thanks to its robust bonding, sustained use with high removal rates and a long tool life are guaranteed as well.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titan and nickel alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Stainless steel
Titanium
Steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Weld seam machining: best suitable
Finish grinding: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: suitable
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams
Also machines hard materials efficiently
Extremely hard and sharp for an impressively long tool life
Long tool life
For universal use
Finished faster thanks to the highest removal rate
Can be used for a long time – no glazing of abrasive grain

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart