LUKAS SBZY abrasive sleeve 22x10 mm aluminium oxide grain 150

Article no.: A240002210150
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sleeve

    Identification numbers & Classifications

    Article number A240002210150
    EAN / GTIN 4027497021543
    Manufacturer number A240002210150
    L-Number L50250 585

    Description

    Description:

    This abrasive band is made of abrasive cloth which is spirally wound onto a fabric with a backing. It is ideally suited for cleaning, light deburring, fine finishing, and surface and contour grinding or fettling. This abrasive band is designed for use in combination with abrasive band mandrels for straight grinders or machines with flexible shafts. Regular aluminium oxide impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. LUKAS offers you a large selection of abrasive bands and matching abrasive band mandrels. They are available in many different dimensions and qualities.

    Feature:

    Tool shape: Cylinder
    Grain size: 150
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    Packaging labelling: LUKAS-ERZETT
    Tool width/length/height: 10 mm
    Tool diameter: 22 mm

    Advantage:

    Stability and robustness are the highlights of the abrasive band with lining. It achieves high removal rate, a long tool life, and allows you to work fast.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Plastic and wood
    Cast iron
    Aluminum

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Fine grinding: suitable
    Paint removal: suitable
    Rough grinding: suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -

    Note:

    Made of resilient materials for a long tool life, high removal performance and fast operation
    Long tool life on different materials, for fine and coarse grinding
    Good value for money thanks to regular aluminium oxide

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart