Description:
This flap roll comprises a combination of abrasive cloths and abrasive fleece, and is therefore ideally suited for manual cleaning, derusting, pre-grinding, structuring or roughening work. The combination of abrasive cloths and abrasive fleece results in a very high material removal rate. Thanks to the polyamide material used, the flap roll also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. The regular aluminium oxide used on this flap roll impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. Regular tests ensure a high degree of safety when using this tool.
Feature:
Tool shape: Roll
Grain size: Aluminium oxide grain 280/K240
n max.: 6000 (1/min)
Product packaging: Box
Abrasive: Fleece (NK) & abrasive cloth (NK)
Safety standard: EN 13743
V max.: 32 m/s
Packaging labelling: LUKAS-ERZETT
Fleece/material: Aluminium oxide grain 280/K240
Tool holder: Bore
Tool holder dimension: 19 mm
Tool width/length/height: 50 mm
Tool diameter: 100 mm
Advantage:
Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable
Material:
Stainless steel
Steel
Plastic and wood
Aluminum
Cast iron
Suitable for:
Brushes: best suitable
Deburring: best suitable
Fine grinding: best suitable
Paint removal: best suitable
Polishing: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Precision machining: -
Cleaning: best suitable
Conditioning: best suitable
Rough grinding: -
Note:
Perfect result even on uneven surfaces
Quickly machine wide surfaces
Soft material: almost zero force required when working
Time-saving work thanks to flexible contact area
Tested quality: high level of safety through regular testing