LUKAS LWL universal flap roll 100x50 mm with M14 internal thread aluminium oxide grain 60

Article no.: A2280100501060
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number A2280100501060
    EAN / GTIN 4027497523030
    Manufacturer number A2280100501060
    L-Number L50310 171

    Description

    Description:

    Top-Features: • Long tool life on different materials, for fine and coarse grinding • Good value for money thanks to regular aluminium oxide • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread Benefits: • • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Feature:

    Grain size: 60
    n max.: 6000 (1/min)
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    Safety standard: EN 13743
    V max.: 32 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Internal thread
    Tool holder dimension: M14 internal thread mm
    Tool width/length/height: 50 mm
    Tool diameter: 100 mm

    Advantage:

    Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Plastic and wood
    Stainless steel
    Cast iron
    Aluminum

    Suitable for:

    Brushes: best suitable
    Deburring: best suitable
    Fine grinding: best suitable
    Paint removal: best suitable
    Polishing: suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Precision machining: -
    Cleaning: suitable
    Conditioning: best suitable
    Rough grinding: -

    Note:

    Long tool life on different materials, for fine and coarse grinding
    Good value for money thanks to regular aluminium oxide
    Quick and easy mounting without a clamping wrench
    Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart