LUKAS SFV universal mounted flap wheel 60x40 mm shank 6 mm aluminium oxide grain 106

Article no.: A2203060406106
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flap wheel

    Identification numbers & Classifications

    Article number A2203060406106
    EAN / GTIN 4027497019007
    Manufacturer number A2203060406106

    Description

    Description:

    This mounted flap wheel comprises individual fleece flaps which are mounted fan-shaped around the axis of the tool, and is therefore ideally suited for the manual matt finishing, satin finishing, polishing, smoothing or final surface finishing of tool surfaces. Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. The regular aluminium oxide used on this mounted flap wheel impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner. The high-quality steel shank of the mounted flap wheel fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

    Feature:

    Tool shape: Cylinder
    n max.: 9000 (1/min)
    Product packaging: Box
    Shank length: 40 mm
    Safety standard: EN 13743
    V max.: 30 m/s
    Packaging labelling: LUKAS-ERZETT
    Fleece/material: Aluminium oxide grain 180 - Fleece NK fine
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 40 mm
    Tool diameter: 60 mm

    Advantage:

    Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable
    Titanium and nickle alloys: best suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Stainless steel
    Steel
    Plastic and wood
    Aluminum
    Cast iron

    Suitable for:

    Brushes: suitable
    Deburring: best suitable
    Fine grinding: best suitable
    Paint removal: suitable
    Polishing: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Precision machining: -
    Cleaning: best suitable
    Conditioning: best suitable
    Rough grinding: -

    Note:

    Perfect result even on uneven surfaces
    perfect dimensional stability: Fits perfectly in the power tool
    Long tool life on different materials, for fine and coarse grinding
    Soft material: almost zero force required when working
    Stainless thanks to zinc-nickel coating
    Good value for money thanks to regular aluminium oxide
    Time-saving work thanks to flexible contact area
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart