LUKAS SFV mounted flap wheel for stainless steel 40x30 mm shank 6 mm silicon carbide grain 207

Article no.: A2203040306207
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flap wheel

    Identification numbers & Classifications

    Article number A2203040306207
    EAN / GTIN 4027497018796
    Manufacturer number A2203040306207
    L-Number L50440 34

    Description

    Description:

    Top-Features: • Extremely hard and sharp for an impressively long tool life • Perfect result even on uneven surfaces • perfect dimensional stability: Fits perfectly in the power tool • Approved also for the aerospace industry thanks to cool grinding and low spark generation • Soft material: almost zero force required when working • Stainless thanks to zinc-nickel coating • Also machines hard materials efficiently • Time-saving work thanks to flexible contact area • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life. • Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: Cylinder
    n max.: 14000 (1/min)
    Product packaging: Box
    Shank length: 40 mm
    Safety standard: EN 13743
    V max.: 30 m/s
    Packaging labelling: LUKAS-ERZETT
    Fleece/material: Silicon carbide grain 280 - Fleece SIC very fine
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 30 mm
    Tool diameter: 40 mm

    Advantage:

    This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
    Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Steel and cast steel: suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Aluminum
    Titanium
    Plastic and wood

    Suitable for:

    Brushes: suitable
    Deburring: best suitable
    Fine grinding: best suitable
    Paint removal: suitable
    Polishing: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Precision machining: -
    Cleaning: best suitable
    Conditioning: best suitable
    Rough grinding: -

    Note:

    Extremely hard and sharp for an impressively long tool life
    Perfect result even on uneven surfaces
    perfect dimensional stability: Fits perfectly in the power tool
    Approved also for the aerospace industry thanks to cool grinding and low spark generation
    Soft material: almost zero force required when working
    Stainless thanks to zinc-nickel coating
    Also machines hard materials efficiently
    Time-saving work thanks to flexible contact area
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart