LUKAS SFL universal mounted flap wheel 20x10 mm shank 6 mm aluminium oxide grain 80

Article no.: A2200020106080
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flap wheel

    Identification numbers & Classifications

    Article number A2200020106080
    EAN / GTIN 4027497432127
    Manufacturer number A2200020106080
    L-Number L50330 140

    Description

    Description:

    This mounted flap wheel made of abrasive cloth comprises individual flaps which are mounted fan-shaped around the axis of the tool, and is therefore ideally suited for manually smoothing, derusting, fettling, deburring, surface grinding, effect grinding or faceting surfaces. The regular aluminium oxide used on this flap wheel impresses with a good tool life on many materials and for satin-matt finishing and fine grinding. It allows you to work in a cost-effective manner. The high-quality steel shank of the mounted flap wheel fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

    Feature:

    Tool shape: Cylinder
    Grain size: 80
    n max.: 38200 (1/min)
    Product packaging: Box
    Shank length: 40 mm
    Abrasive: NK (regular aluminium oxide)
    Safety standard: EN 13743
    V max.: 40 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 10 mm
    Tool diameter: 20 mm

    Advantage:

    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Plastic and wood
    Stainless steel
    Cast iron
    Aluminum

    Suitable for:

    Brushes: best suitable
    Deburring: best suitable
    Fine grinding: best suitable
    Paint removal: best suitable
    Polishing: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Precision machining: -
    Cleaning: suitable
    Conditioning: best suitable
    Rough grinding: -

    Note:

    perfect dimensional stability: Fits perfectly in the power tool
    Long tool life on different materials, for fine and coarse grinding
    Stainless thanks to zinc-nickel coating
    Good value for money thanks to regular aluminium oxide
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart