LUKAS SFA universal mounted flap wheel 15x5 M5 mm aluminium oxide grain 150

Article no.: A2200015055150
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number A2200015055150
EAN / GTIN 4027497278015
Manufacturer number A2200015055150

Description

Description:

Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • With a threaded shaft for faster and easier mounting than with the collet • Long tool life on different materials, for fine and coarse grinding • Stainless thanks to zinc-nickel coating • Can be combined with different shanks for a wide variety of use • Good value for money thanks to regular aluminium oxide • No dangerous shank breakage thanks to high-quality steel shank • Extra-long shanks facilitate machining difficult-to-access areas • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • These abrasive caps are often combined with extra-long threaded shanks, enabling not only easy machining of hard-to-reach areas, but also easy assembly without using a collet. The combination of different shanks and abrasive caps is possible without any problems, reducing the storage and acquisition costs. The shanks can also be reused in a resource-friendly manner. • The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: Cylinder
Grain size: 150
n max.: 18000 (1/min)
Product packaging: Box
Shank length: 7 mm
Abrasive: NK (regular aluminium oxide)
Safety standard: EN 13743
V max.: 40 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M5 thread mm
Tool width/length/height: 5 mm
Tool diameter: 15 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
These abrasive caps are often combined with extra-long threaded shanks, enabling not only easy machining of hard-to-reach areas, but also easy assembly without using a collet. The combination of different shanks and abrasive caps is possible without any problems, reducing the storage and acquisition costs. The shanks can also be reused in a resource-friendly manner.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Aluminium, magnesium and copper alloys: suitable
Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Plastic and wood
Stainless steel
Cast iron
Aluminum

Suitable for:

Brushes: best suitable
Deburring: best suitable
Fine grinding: best suitable
Paint removal: best suitable
Polishing: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Precision machining: -
Cleaning: suitable
Conditioning: best suitable
Rough grinding: -

Note:

perfect dimensional stability: Fits perfectly in the power tool
With a threaded shaft for faster and easier mounting than with the collet
Long tool life on different materials, for fine and coarse grinding
Stainless thanks to zinc-nickel coating
Can be combined with different shanks for a wide variety of use
Good value for money thanks to regular aluminium oxide
No dangerous shank breakage thanks to high-quality steel shank
Extra-long shanks facilitate machining difficult-to-access areas
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart