LUKAS SKZYS universal cylindrical abrasive cap 5x10 mm aluminium oxide grain 320

Article no.: A21020051320
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cap

Identification numbers & Classifications

Article number A21020051320
EAN / GTIN 4027497552467
Manufacturer number A21020051320

Description

Description:

This abrasive cap for straight grinders allows for perfect machining of small parts and easy deburring. It is designed for fine and ultra-fine grinding work, especially in hard-to-reach areas, as well as for tool engineering, mould making and pattern construction. The abrasive grain of these abrasive caps is perfectly aligned by means of an abrasive surface layer and a special scattering process during the production. The cap does not become clogged, is sharper, requires little effort when working with it, and does not even cause blue discolouration or glazing. Thanks to its robust bonding with an adapted resin compound, it is also particularly durable. The utilised special regular aluminium oxide is optimised for machining corrosion and heat-resistant steels in tool engineering and mould making. It allows you to work in a cost-effective manner. LUKAS abrasive caps are manufactured to fit perfectly for exclusive use on the corresponding mandrels. You will find a large assortment of different tools with appropriate carriers (holders) for different purposes at LUKAS.

Feature:

Tool shape: Cylinder
Colour: turquoise
Grain size: 320
n max.: 57000 (1/min)
Product packaging: Box
Abrasive: NKS (regular aluminium oxide with active abrasive surface layer)
V max.: 25 m/s
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 10 mm
Tool diameter: 5 mm

Advantage:

The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past.
Environmentally friendly organic cotton from fair trade was used in this tool as basis.
The abrasive grain is perfectly aligned by means of a special scattering process during the production. The cap does not become clogged, is sharper, and requires little effort when working.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: suitable

Material:

Steel
Plastic and wood
Stainless steel
Cast iron
Aluminum

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Paint removal: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Polishing: -
Precision machining: suitable
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

No blue discolouration means less reworking
Thanks to the special scattering method, the abrasive grain is especially sharp, does not clog up and requires little force in use
Long tool life on different materials, for fine and coarse grinding
Finished faster thanks to the highest removal rate
Especially durable thanks to the robust bonding with a special resin compound
Good value for money thanks to regular aluminium oxide
Can be used for a long time – no glazing of abrasive grain
Resource-efficient and eco-friendly material: made using organic cotton from fair trade

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart