LUKAS A3 cylindrical round nose mounted point for cast material 25x70 mm shank 6 mm

Article no.: A206202570633
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number A206202570633
    EAN / GTIN 4027497318377
    Manufacturer number A206202570633
    L-Number L50280 246

    Description

    Description:

    Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: Cylindrical round nose
    Bond: V13
    Bonding type: V Vitrified bond
    Hardness: M
    Grain size: Grain combinations
    Product packaging: Bag
    Shank length: 40 mm
    Abrasive: HK
    Safety standard: EN 12413
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 70 mm
    Tool diameter: 25 mm

    Advantage:

    This tool offers you an abrasive that has been optimised for use in foundries. The combination of hard and tough grain is ideal for machining cast material and cast steel.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable

    Material:

    Cast iron
    Stainless steel

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Fine grinding: suitable
    Polishing: suitable
    Precision machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Combination of hard and tough grain: for machining steel and cast steel
    perfect dimensional stability: Fits perfectly in the power tool
    Stainless thanks to zinc-nickel coating
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart