LUKAS RU 6 sharpening stone 200x50x25 mm aluminium oxide

Article no.: A2043200502508
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number A2043200502508
EAN / GTIN 4027497383931
Manufacturer number A2043200502508
L-Number L50280 443

Description

Description:

Made from white aluminium oxide, this sharpening stone is perfect for finely grinding workpieces by hand in the mould and die industry. The high hardness and sharp grain of the aluminium oxide ensure its long service life. It can also easily process hard materials. Regular tests guarantee high safety and proven quality.

Feature:

Tool shape: Sharpening stone
Bond: V40
Bonding type: V Vitrified bond
Width: 50 mm
Hardness: E
Height: 25 mm
Grain size: 100
Length: 200 mm
Product packaging: Box
Abrasive: EKW
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT

Advantage:

The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Application:

Tool steel: best suitable

Material:

Steel

Suitable for:

Chamfering: suitable
Polishing: suitable
Precision machining: suitable
Fine grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Extremely hard and sharp for an impressively long tool life
Also machines hard materials efficiently
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart