LUKAS RU 3 sharpening stone 100x50x25 mm silicon carbide grain 60

Article no.: A204300000318
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bench stone

    Identification numbers & Classifications

    Article number A204300000318
    EAN / GTIN 4027497015641
    Manufacturer number A204300000318
    L-Number L50250 458

    Description

    Description:

    Top-Features: • Extremely hard and sharp for an impressively long tool life • Approved also for the aerospace industry thanks to cool grinding and low spark generation • Also machines hard materials efficiently Benefits: • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.

    Feature:

    Tool shape: Sharpening stone
    Bond: V23
    Bonding type: V Vitrified bond
    Width: 50 mm
    Hardness: O
    Height: 25 mm
    Grain size: 60
    Length: 100 mm
    Product packaging: Box
    Abrasive: SiC green
    Safety standard: EN 12413
    Packaging labelling: LUKAS-ERZETT

    Advantage:

    This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.

    Application:

    Glass/Tungsten carbide: best suitable

    Material:

    Stone and building material

    Suitable for:

    Chamfering: suitable
    Brushes: -
    Deburring: -
    Fine grinding: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Extremely hard and sharp for an impressively long tool life
    Approved also for the aerospace industry thanks to cool grinding and low spark generation
    Also machines hard materials efficiently
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart