LUKAS SE4 grinding disc for cast material 80x20 mm bore 20 mm grain 16

Article no.: A2039080200320004
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number A2039080200320004
    EAN / GTIN 4027497283873
    Manufacturer number A2039080200320004

    Description

    Description:

    Your added value: - Combination of hard and tough grit: For machining cast iron and cast steel - Thanks to the tough-elastic synthetic resin bond, there is hardly any tool breakage - You are protected - Conical flanges on both sides ensure increased safety - Tested quality: High level of safety thanks to regular tests Your benefits: - The tough-elastic resin bond of this coarse sanding tool ensures increased safety when working. - This tool offers you an abrasive that has been optimised for use in foundries. The combination of hard and tough grit is optimal for machining cast iron and cast steel.

    Feature:

    Tool shape: Wheel
    Bond: Ba.15
    Bonding type: B resin bond
    Hardness: P
    Grain size: 16
    Product packaging: Box
    Abrasive: HK
    Safety standard: EN 12413
    V max.: 50 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 20 mm
    Tool width/length/height: 20 mm
    Tool diameter: 80 mm

    Advantage:

    The tough but elastic resin bond of this coarse grinding tool ensures greater safety when working with it.
    This tool offers you an abrasive that has been optimised for use in foundries. The combination of hard and tough grain is ideal for machining cast material and cast steel.

    Application:

    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable

    Material:

    Cast iron
    Stainless steel

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Fine grinding: suitable
    Precision machining: best suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Combination of hard and tough grain: for machining steel and cast steel
    The tough but elastic resin bond practically eliminates tool breakages. You are protected.
    Tapered flanges on both sides provide for greater safety
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart