LUKAS SE4 grinding disc for cast material 80x20 mm bore 16 mm grain 16

Article no.: A2039080200320002
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number A2039080200320002
EAN / GTIN 4027497283866
Manufacturer number A2039080200320002

Description

Description:

Your added value: - Combination of hard and tough grit: For machining cast iron and cast steel - Thanks to tough-elastic synthetic resin bond, there is hardly any tool breakage - You are protected - Conical flanges on both sides ensure increased safety - Tested quality: High safety through regular tests Your advantages: - The tough-elastic resin bond of this coarse sanding tool ensures increased safety when working. - This tool offers you an abrasive that has been optimised for use in foundries. The combination of hard and tough grit is optimal for machining cast iron and cast steel.

Feature:

Tool shape: Wheel
Bond: Ba.15
Bonding type: B resin bond
Hardness: P
Grain size: 16
Product packaging: Box
Abrasive: HK
Safety standard: EN 12413
V max.: 50 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 16 mm
Tool width/length/height: 20 mm
Tool diameter: 80 mm

Advantage:

The tough but elastic resin bond of this coarse grinding tool ensures greater safety when working with it.
This tool offers you an abrasive that has been optimised for use in foundries. The combination of hard and tough grain is ideal for machining cast material and cast steel.

Application:

Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Tool steel: suitable

Material:

Cast iron
Stainless steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Precision machining: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Combination of hard and tough grain: for machining steel and cast steel
The tough but elastic resin bond practically eliminates tool breakages. You are protected.
Tapered flanges on both sides provide for greater safety
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart