LUKAS KE ball nosed mounted point for steel/cast steel 10x25 mm shank 6 mm grain 46/60

Article no.: A201601025606
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number A201601025606
EAN / GTIN 4027497014781
Manufacturer number A201601025606
L-Number L50280 224

Description

Description:

Grinding covers a broad spectrum of processes, from rough cutting to fine machining. This requires mounting points that deliver the right balance of machining performance and tool life, while achieving the desired surface quality. The special grain mixture of this mounted point with brown-type pink aluminium oxide offers an ideal compromise between hardness, chipping and grain size. As a classic all-rounder for grinding applications, the mounted point can be cost-effectively used with many materials. Thanks to its resilient grain bond and long tool life, this all-rounder is also ideally suited for tough applications. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Round taper
Bond: V7
Bonding type: V Vitrified bond
Hardness: P
Grain size: Grain combinations
Product packaging: Bag
Shank length: 40 mm
Abrasive: EKRBR
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 25 mm
Tool diameter: 10 mm

Advantage:

The special grain mixture of this tool offers an ideal compromise between hardness, chipping and grain size. As a classic all-rounder for grinding applications, this tool can be cost-effectively used with many materials.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable

Material:

Steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Rough grinding: suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -

Note:

Good tool life thanks to tough grain bond for robust applications
perfect dimensional stability: Fits perfectly in the power tool
Extremely hard and sharp for an impressively long tool life
The all-rounder quality (type) when it comes down to cost-effective applications
Stainless thanks to zinc-nickel coating
Also machines hard materials efficiently
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart