LUKAS KE ball nosed mounted point for stainless steel 16x45 mm shank 6 mm grain 46

Article no.: A2015016456470002
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number A2015016456470002
    EAN / GTIN 4027497517510
    Manufacturer number A2015016456470002
    L-Number L50280 327

    Description

    Description:

    Top-Features: • No rust formation when grinding – can be used in power plant constructions • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The iron, chlorine and sulphur-free tool does not cause rust on the workpiece. It can even be used for power plant construction work. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: Round taper
    Bond: V13
    Bonding type: V Vitrified bond
    Hardness: O
    Grain size: 46
    Product packaging: Bag
    Shank length: 40 mm
    Shank material: Steel
    Abrasive: RKD
    Safety standard: EN 12413
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 45 mm
    Tool diameter: 16 mm

    Advantage:

    The iron, chlorine and sulphur-free tool does not cause rust on the workpiece. It can even be used for power plant construction work.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable

    Material:

    Stainless steel
    Steel

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Rough grinding: suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -

    Note:

    No rust formation when grinding – can be used in power plant constructions
    perfect dimensional stability: Fits perfectly in the power tool
    Stainless thanks to zinc-nickel coating
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart