LUKAS WR cylindrical round nose mounted point for steel/cast steel 10x13 mm shank 3 mm grain 100

Article no.: A2014010133530001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number A2014010133530001
    EAN / GTIN 4027497347346
    Manufacturer number A2014010133530001

    Description

    Description:

    Top-Features: • High-quality combination of aluminium oxide types for efficiently grinding unhardened tool steels • perfect dimensional stability: Fits perfectly in the power tool • Abrasive combination made from extremely tough and rough grits for high removal and a good surface finish • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality combination of abrasives (NDW) used for this tool is characterised by high removal rates with good surface results. The mixture of regular aluminium oxide, white aluminium oxide and monocrystal aluminium oxide results in extreme toughness, which is ideal for efficiently machining non-hardened and hardened tool steels. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: Cylindrical round nose
    Bond: V115
    Bonding type: V Vitrified bond
    Hardness: Q
    Grain size: 100
    Product packaging: Bag
    Shank length: 30 mm
    Abrasive: NDW/
    Safety standard: EN 12413
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 3 mm
    Tool width/length/height: 13 mm
    Tool diameter: 10 mm

    Advantage:

    The high-quality combination of abrasives (NDW) used for this tool is characterised by high removal rates with good surface results. The mixture of regular aluminium oxide, white aluminium oxide and monocrystal aluminium oxide results in extreme toughness, which is ideal for efficiently machining non-hardened and hardened tool steels.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Alloyed/cast steels: suitable
    Tool steel: best suitable
    Cast iron: suitable

    Material:

    Steel

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Fine grinding: suitable
    Precision machining: best suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: best suitable
    Fillet weld grinding: suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: best suitable

    Note:

    High-quality combination of aluminium oxide types for efficiently grinding unhardened tool steels
    perfect dimensional stability: Fits perfectly in the power tool
    Abrasive combination made from extremely tough and rough grits for high removal and a good surface finish
    Stainless thanks to zinc-nickel coating
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart