LUKAS KU spherical mounted point for stainless steel 13x13 mm shank 6 mm grain 46

Article no.: A201101313677
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number A201101313677
    EAN / GTIN 4027497534104
    Manufacturer number A201101313677

    Description

    Description:

    Top-Features: • High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams • perfect dimensional stability: Fits perfectly in the power tool • Also machines hard materials efficiently • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Long tool life • Without chrome coating • For universal use • Finished faster thanks to the highest removal rate • Can be used for a long time – no glazing of abrasive grain Benefits: • Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Feature:

    Tool shape: Spherical
    Bond: V118
    Bonding type: V Vitrified bond
    Hardness: L
    Grain size: 46
    Product packaging: Bag
    Shank length: 40 mm
    Shank material: Steel
    Abrasive: CERAMIC
    Safety standard: EN 12413
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 13 mm
    Tool diameter: 13 mm

    Advantage:

    Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Alloyed/cast steels: suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Titanium and nickle alloys: best suitable

    Material:

    Stainless steel
    Steel
    Titanium

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Fine grinding: suitable
    Milling: -
    Engraving: suitable
    Fettling: -
    Fillet weld grinding: suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: suitable

    Note:

    High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams
    perfect dimensional stability: Fits perfectly in the power tool
    Also machines hard materials efficiently
    Stainless thanks to zinc-nickel coating
    Extremely hard and sharp for an impressively long tool life
    No dangerous shank breakage thanks to high-quality steel shank
    Long tool life
    Without chrome coating
    For universal use
    Finished faster thanks to the highest removal rate

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart