LUKAS KU spherical mounted point for steel/cast steel 10x10 mm shank 6 mm aluminium oxide grain 60

Article no.: A201101010602
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 47.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number A201101010602
Copy
EAN / GTIN 4027497014156
Copy
Manufacturer number A201101010602
Copy
L-Number L50280 8
Copy
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Grinding covers a broad spectrum of processes, from rough cutting to fine machining. This requires mounting points that deliver the right balance of machining performance and tool life, while achieving the desired surface quality. The mounted point with pink aluminium oxide is perfectly designed for use on steel and cast steel. The high hardness and sharp grain of the aluminium oxide ensure a long tool life. It can also easily process hard materials. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Spherical
Bond: V4
Bonding type: V Vitrified bond
Hardness: N
Grain size: 60
Product packaging: Bag
Shank length: 40 mm
Abrasive: EKR
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 10 mm
Tool diameter: 10 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable

Material:

Steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Milling: -
Engraving: suitable
Fettling: -
Fillet weld grinding: suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

perfect dimensional stability: Fits perfectly in the power tool
Extremely hard and sharp for an impressively long tool life
Stainless thanks to zinc-nickel coating
Also machines hard materials efficiently
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart