LUKAS KU spherical mounted point for steel/cast steel 8x8 mm shank 3 mm grain 60

Article no.: A201100808312
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number A201100808312
EAN / GTIN 4027497014088
Manufacturer number A201100808312

Description

Description:

Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Extremely hard and sharp for an impressively long tool life • Stainless thanks to zinc-nickel coating • Also machines hard materials efficiently • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. • The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Feature:

Tool shape: Spherical
Bond: V7
Bonding type: V Vitrified bond
Hardness: O/P
Grain size: 60
Product packaging: Bag
Shank length: 30 mm
Abrasive: EKWBR
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 8 mm
Tool diameter: 8 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Titanium and nickle alloys: best suitable

Material:

Steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Milling: -
Engraving: suitable
Fettling: -
Fillet weld grinding: suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

perfect dimensional stability: Fits perfectly in the power tool
Extremely hard and sharp for an impressively long tool life
Stainless thanks to zinc-nickel coating
Also machines hard materials efficiently
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart