LUKAS KU spherical mounted point for steel/cast steel 8x8 mm shank 3 mm aluminium oxide grain 60

Article no.: A201100808302
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number A201100808302
    EAN / GTIN 4027497014071
    Manufacturer number A201100808302

    Description

    Description:

    Grinding covers a broad spectrum of processes, from rough cutting to fine machining. This requires mounting points that deliver the right balance of machining performance and tool life, while achieving the desired surface quality. The mounted point with pink aluminium oxide is perfectly designed for use on steel and cast steel. The high hardness and sharp grain of the aluminium oxide ensure a long tool life. It can also easily process hard materials. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability. Thanks to the zinc-nickel coating, this tool remains rust-free.

    Feature:

    Tool shape: Spherical
    Bond: V4
    Bonding type: V Vitrified bond
    Hardness: N
    Grain size: 60
    Product packaging: Bag
    Shank length: 30 mm
    Abrasive: EKR
    Safety standard: EN 12413
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 3 mm
    Tool width/length/height: 8 mm
    Tool diameter: 8 mm

    Advantage:

    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
    The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable

    Material:

    Steel

    Suitable for:

    Chamfering: suitable
    Deburring: best suitable
    Fine grinding: suitable
    Milling: -
    Engraving: suitable
    Fettling: -
    Fillet weld grinding: suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: suitable

    Note:

    perfect dimensional stability: Fits perfectly in the power tool
    Extremely hard and sharp for an impressively long tool life
    Stainless thanks to zinc-nickel coating
    Also machines hard materials efficiently
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart